Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 8 EEE

  • Mfr # FS2006

  • Zoro # G7496070


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7496070
UPC #
690774491304
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
8
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
EEE
Size (PRINT)
8

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Midsole Material
EVA
Non Metallic Upper
Yes
Liner Material
Mesh
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Upper Material Description
Leather
Waterproof Type
None
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Predominant Footwear Color
Brown
Max. Heat Rating
250 Degrees F
Insulation Type
None
Conductive
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Wet
0.46
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Insulated
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Style Number
FS2006
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Shank Material
Plastic
Wide Toe Cap
No
Toe Shape
Round
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Slip Resistant
Last Number or Name
Coronis
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Gender (PRINT)
Men's
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.45
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Puncture-Resistant Sole (PRINT)
No
Style Family
Oxford Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.