This item is Discontinued.

Florsheim Men's, Composite Toe, Oxford Shoe, 7 1/2, EEE, Brown, FE2440 FE2440

Men's, Composite Toe, Oxford Shoe, 7 1/2, EEE, Brown, FE2440 (Discontinued)

  • Mfr # FE2440
  • Zoro # G6309335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G6309335
UPC #
690774179257
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Height
4 in
Footwear Size
7 1/2
Width
EEE
Size (PRINT)
7 1/2
Overall Height
4 in

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
FE2440
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable F2A Dual Density PU Cushion Insert
Predominant Footwear Color
Brown
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Outsole Material
TPU
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Footwear Style
Oxford Shoe
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.37
Wide Toe Cap
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Construction Type
Direct Attached
Metatarsal Guard
Internal
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Sole Pattern
Textured and Siped
Ninety Degree Heel
No
Static Dissipative
No
Insulated
No
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Conductive
No
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex(R)
Closure Type
Lace-Up
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Brown
Series
FE2440
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Heat Resistant
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Construction
Direct Attached
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Style Family
Oxford Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.