This item is Discontinued.
This item is Discontinued.
FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 8 1/2, EEE, FE2440 (Discontinued)
Mfr #
FE2440
Zoro #
G6309353
UPC # 690774179271
Country of Origin Multiple
Category Composite Toe Boots and Shoes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FE2440
Zoro #
G6309353
UPC #
690774179271
Country of Origin
Multiple
Dimensions
Size
8 1/2
Footwear Width
EEE
Height
4 in
Heel Height
1/2 in
Footwear Size
8 1/2
Width
EEE
Overall Height
4 in
Size (PRINT)
8 1/2
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.