Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 10 Wide

  • Mfr # FS240

  • Zoro # G5563302


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5563302
UPC #
690774134638
Country of Origin
Multiple

Dimensions

Footwear Width
Wide
Size
10
Heel Height
1/2 in
Width
W
Size (PRINT)
10

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Conductive
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
Plastic
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Style Number
FS240
Mark II Slip Test Results- Dairy Tile Wet
0.59
Shank Material
Plastic
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Insulated
No
Upper Material Description
Leather
Insole System
Removable F2A Dual Density PU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Standards
ASTM F2413
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Series
FS240
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Liner Technology
Cambrelle(R)
Insole Material
Polyurethane
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Construction
Direct Attached
Maximum Heat Rating
200 Degrees F
Style Family
Oxford Shoe
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.