Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 5 1/2 Medium

  • Mfr # FS240

  • Zoro # G5584704


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5584704
UPC #
690774134416
Country of Origin
Multiple

Dimensions

Footwear Width
Medium
Size
5 1/2
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non-Marking Sole
No
Insole System
Removable F2A Dual Density PU
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily
0.37
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Standards
ASTM F2413
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Midsole Material
Polyurethane
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Style Number
FS240
Removable Insole
Yes
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Slip Resistant
Yes
Series
FS240
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.59
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Heel Definition
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products