Non-ANSI Surveyor's Style Safety Vest with Solid Front/Mesh Back
- Mfr # 300-1000-RD/2X
- Zoro # G224209514
product price:Â
$
17.69
/ea
Key Features
Size
2XL
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300-1000-RD/2X
- Zoro #
- G224209514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Red
Description
Durable Solid Polyester Front, Breathable Mesh Back, Zipper Closure, 2 Upper External Pockets with 1 Left Chest Pen Pocket, 2 Lower External Flap Pockets, 1" Prismatic Two-Tone Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.