Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 6 Medium

  • Mfr # FS240

  • Zoro # G5795361


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5795361
UPC #
690774134423
Country of Origin
Multiple

Dimensions

Footwear Width
Medium
Size
6
Heel Height
1/2 in
Width
M
Size (PRINT)
6

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Non-Marking Sole
No
Static Dissipative
Yes
Non Metallic Upper
Yes
Style Number
FS240
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Removable Insole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Upper Boot Material
All Leather
Upper Material Description
Leather
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Chain Saw Cut Resistant
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable F2A Dual Density PU
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Completely Non Metallic
No
Midsole Material
Polyurethane
Footwear Construction Type
Direct Attached
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Series
FS240
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Toe Cap Material
Composite
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
TPU
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products