- Item
- Oxford Shoe
- Electrical Hazard Rated
- No
- Outsole Material
- TPU
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Oxford Shoe
- Gender
- Women's
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Color
- Dark Brown
- Footwear Closure Type
- Lace Up
- Standards
- ASTM F2413
- Puncture Resistant Insole
- No
- Removable Insole
- Yes
- Mark II Slip Test Results- Dairy Tile Dry
- 0.75
- Liner Material
- Mesh, Nylon
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Chemical Resisting Sole
- Yes
- For Outdoor Traction
- Yes
- Shank Material
- Plastic
- Upper Boot Material
- All Leather
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Upper Material Description
- Leather
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.42
- Non-Marking Sole
- No
- Static Dissipative
- Yes
- Mark II Slip Test Results- Dairy Tile Wet
- 0.59
- Max. Heat Rating
- 200 Degrees F
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Insulated
- No
- CSA Footwear Standard
- Not Specified
- Footwear Construction Type
- Direct Attached
- Ninety Degree Heel
- No
- Conductive
- No
- Style Number
- FS240
- Midsole Material
- Polyurethane
- Footwear Shank Type
- Plastic
- Mark II Slip Test Results- Dairy Tile Oily
- 0.37
- Wide Toe Cap
- No
- Chain Saw Cut Resistant
- No
- Predominant Footwear Color
- Brown
- Footwear Sole Pattern
- Textured and Siped
- Completely Non Metallic
- No
- Manufacturers Suggested Sole Slip Rating
- Best
- Non Metallic Upper
- Yes
- ASTM Footwear Class
- F2413-11 I/75 C/75
- Metal Chip Resisting Sole
- Yes
- Insole System
- Removable F2A Dual Density PU
- Oil Resisting Sole
- Yes
- Resists
- Oils, Slips
- Closure Type
- Tie
- Safety Criteria
- Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
- Upper Color
- Brown
- Series
- FS240
- Slip Resistant
- Yes
- Heel Style
- Flat Heel
- Non-Marking Upper
- Yes
- Heat Resistant
- No
- Metatarsal Guard Style
- None
- Construction
- Direct Attached
- Insole Technology
- Dual Density, Foot Force(R) F2A Footbed, Removable
- Liner Technology
- Cambrelle(R)
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.42
- Insole Material
- Polyurethane
- Slip-Resistance Value - Mark II - Oily
- 0.37
- Slip-Resistance Value - Mark II - Wet
- 0.59
- Style Family
- Oxford Shoe
- Maximum Heat Rating
- 200 Degrees F
- Slip-Resistance Value - Mark II - Dry
- 0.75
- Toe Cap Material
- Composite
- Heel Definition
- Flat Heel
- All-Leather Upper
- Yes
- Closure
- Lace Up
- Upper Material (PRINT)
- Leather
- Chemical-Resisting Sole (PRINT)
- Yes
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Metatarsal Guard (PRINT)
- No
- Liner Material (PRINT)
- Mesh, Nylon
- Ninety-Degree Heel (PRINT)
- No
- Shank Material (PRINT)
- Plastic
- Gender (PRINT)
- Women's
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Insole Material (PRINT)
- Polyurethane
- Oil-Resisting Sole (PRINT)
- Yes
- Midsole Material (PRINT)
- Polyurethane
- Puncture-Resistant Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- 200 Degrees F
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Outsole Material (PRINT)
- TPU
- Oil-Resisting Sole
- Yes
- Metal Chip-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Chemical-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 100)
- Ninety-Degree Heel
- No
- Manufacturer-Suggested Sole Slip Rating
- Best
- Includes Shank
- Yes
- Toe Shape
- Round
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- No
- Wire Color
- Dark Brown