Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 1/2 Wide

  • Mfr # FS240

  • Zoro # G5816316


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5816316
UPC #
690774134584
Country of Origin
Multiple

Dimensions

Footwear Width
Wide
Size
7 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
No
Style Number
FS240
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Standards
ASTM F2413
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Puncture Resistant Insole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Removable Insole
Yes
Static Dissipative
Yes
Liner Material
Mesh, Nylon
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Upper Boot Material
All Leather
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Conductive
No
Footwear Shank Type
Plastic
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
FS240
Style Family
Oxford Shoe
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Heel Definition
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Maximum Heat Rating
200 Degrees F
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products