Men's Athletic Shoe, Steel Toe, Mesh, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Gray

  • Mfr # 77055W BKCC SIZE 7.5
  • Zoro # G6879457
product price: 
$
63.99
/pr

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
77055W BKCC SIZE 7.5
Zoro #
G6879457
UPC #
885125829541
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Synthetic Leather
Toe Type
Safety-Toe
Color
Black/Gray
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Standards
ASTM F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Style Number
77055 BKCC
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Insulated
No
Completely Non Metallic
No
Static Dissipative
No
Conductive
No
Metatarsal System
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
275 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Footwear Sole Pattern
Exclusive Design
Insole System
Removable Polyurethane Cushion
Footwear Shank Type
Wood
Last Number or Name
Strobel
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Mesh
Shank Material
Wood
Midsole Material
EVA
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Maximum Heat Rating
275 Degrees F
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
Insole Material
Polyurethane
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Wood
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
275 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh, Synthetic Leather
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Footwear Width
W
Size
7 1/2
Heel Height
1/2 in
Height
4 in
Width
W
Overall Height
4 in
Size (PRINT)
7 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.