Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 Medium

  • Mfr # FS240

  • Zoro # G5737006


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5737006
UPC #
690774134447
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
Medium
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
FS240
Conductive
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Upper Material Description
Leather
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Oil Resisting Sole
Yes
Completely Non Metallic
No
Static Dissipative
Yes
For Outdoor Traction
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Series
FS240
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Brown
Construction
Direct Attached
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Liner Technology
Cambrelle(R)
All-Leather Upper
Yes
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products