Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 8 1/2 Medium

  • Mfr # FS240

  • Zoro # G5693633


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5693633
UPC #
690774134478
Country of Origin
Multiple

Dimensions

Footwear Width
Medium
Size
8 1/2
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.59
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Conductive
No
Insulated
No
Shank Material
Plastic
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Non-Marking Sole
No
Static Dissipative
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Liner Material
Mesh, Nylon
Style Number
FS240
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Plastic
Midsole Material
Polyurethane
Standards
ASTM F2413
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Sole Pattern
Textured and Siped
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Series
FS240
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Slip-Resistance Value - Mark II - Oily
0.37
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Style Family
Oxford Shoe
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products