Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 8 Wide

  • Mfr # FS240

  • Zoro # G5783267


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5783267
UPC #
690774134591
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
Wide
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.59
Liner Material
Mesh, Nylon
Upper Material Description
Leather
Insulated
No
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Style Number
FS240
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Conductive
No
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
For Outdoor Traction
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Series
FS240
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Material
Polyurethane
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Style Family
Oxford Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.