Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 9 1/2 Medium

  • Mfr # FS240

  • Zoro # G5511405


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5511405
UPC #
690774134492
Country of Origin
Multiple

Dimensions

Footwear Width
Medium
Size
9 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Wide Toe Cap
No
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Ninety Degree Heel
No
Static Dissipative
Yes
Non Metallic Upper
Yes
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Liner Material
Mesh, Nylon
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Mark II Slip Test Results- Dairy Tile Oily
0.37
Standards
ASTM F2413
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
FS240
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Series
FS240
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Maximum Heat Rating
200 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
All-Leather Upper
Yes
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Style Family
Oxford Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Toe Shape
Round

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products