Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 10 1/2 D

  • Mfr # FS2400

  • Zoro # G5756825


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5756825
UPC #
690774134157
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Insulated
No
Shank Material
Plastic
Wide Toe Cap
No
Standards
ASTM F2413
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Style Number
FS2400
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.37
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.75
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Footwear Sole Pattern
Siped
Removable Insole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Completely Non Metallic
No
Upper Boot Material
All Leather
Conductive
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Series
FS2400
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Liner Technology
Cambrelle(R)
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Insole Material
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.