Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 10 D

  • Mfr # FS2400

  • Zoro # G5556871


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5556871
UPC #
690774134140
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
10
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
10

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Predominant Footwear Color
Brown
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Footwear Sole Pattern
Siped
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Removable Insole
Yes
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Conductive
No
Standards
ASTM F2413
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FS2400
Metal Chip Resisting Sole
Yes
Insulated
No
Non-Marking Sole
No
Static Dissipative
Yes
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
FS2400
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Heel Definition
Flat Heel
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Liner Technology
Cambrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Plastic
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.