Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 11 EEE

  • Mfr # FS2400

  • Zoro # G5547157


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5547157
UPC #
690774134362
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
11
Heel Height
Less Than 1/2 in
Width
EEE
Size (PRINT)
11

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Direct Attached
Max. Heat Rating
200 Degrees F
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Upper Boot Material
All Leather
Wide Toe Cap
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non-Marking Sole
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Insulated
No
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Style Number
FS2400
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Series
FS2400
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
200 Degrees F
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Construction
Direct Attached
Insole Material
Polyurethane
Toe Cap Material
Composite
Heel Definition
Flat Heel
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Wet
0.59
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.