This item is Discontinued.

Florsheim Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 1/2 D FS2400

This item is Discontinued.

Florsheim

Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 1/2 D (Discontinued)

Mfr # FS2400
Zoro # G5584591
UPC # 690774134096
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5584591
UPC #
690774134096
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
7 1/2
Heel Height
1/2 in
Width
D
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Non-Marking Sole
No
Max. Heat Rating
200 Degrees F
Style Number
FS2400
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Insulated
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Footwear Shank Type
Plastic
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Footwear Sole Pattern
Siped
Shank Material
Plastic
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Nylon
Footwear Construction Type
Direct Attached
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Series
FS2400
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Toe Cap Material
Composite
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.