This item is Discontinued.

Florsheim Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 1/2 EEE FS2400

This item is Discontinued.

Florsheim

Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 1/2 EEE (Discontinued)

Mfr # FS2400
Zoro # G5800785
UPC # 690774134294
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5800785
UPC #
690774134294
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
7 1/2
Heel Height
1/2 in
Width
EEE
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Shank Material
Plastic
Static Dissipative
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Conductive
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Wide Toe Cap
No
Upper Boot Material
All Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Removable Insole
Yes
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Footwear Sole Pattern
Siped
Style Number
FS2400
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Series
FS2400
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Maximum Heat Rating
200 Degrees F
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Heel Definition
Flat Heel
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.37
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.