This item is Discontinued.

Florsheim Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 D FS2400

This item is Discontinued.

Florsheim

Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 D (Discontinued)

Mfr # FS2400
Zoro # G5600682
UPC # 690774134089
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5600682
UPC #
690774134089
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
7
Heel Height
1/2 in
Width
D
Size (PRINT)
7

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Footwear Sole Pattern
Siped
Standards
ASTM F2413
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.37
Static Dissipative
Yes
Non-Marking Sole
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Style Number
FS2400
Mark II Slip Test Results- Dairy Tile Dry
0.75
Max. Heat Rating
200 Degrees F
Upper Boot Material
All Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Upper Material Description
Leather
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
FS2400
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.37
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
Style Family
Oxford Shoe
Construction
Direct Attached
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.