Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 8 1/2 D

  • Mfr # FS2400

  • Zoro # G5527916


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5527916
UPC #
690774134119
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
8 1/2
Heel Height
1/2 in
Width
D
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Completely Non Metallic
No
Style Number
FS2400
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Static Dissipative
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Sole Pattern
Siped
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached
CSA Footwear Standard
Not Specified
Conductive
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Series
FS2400
Slip Resistant
Yes
Toe Cap Material
Composite
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Insole Material
Polyurethane
Style Family
Oxford Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products