Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 8 1/2 EEE

  • Mfr # FS2400

  • Zoro # G5774054


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5774054
UPC #
690774134317
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
8 1/2
Heel Height
1/2 in
Width
EEE
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Completely Non Metallic
No
Footwear Sole Pattern
Siped
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Ninety Degree Heel
No
Shank Material
Plastic
Conductive
No
Upper Boot Material
All Leather
Static Dissipative
Yes
Wide Toe Cap
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.37
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Oil Resisting Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
FS2400
Non Metallic Upper
Yes
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
FS2400
Non-Marking Upper
Yes
All-Leather Upper
Yes
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Slip-Resistance Value - Mark II - Oily
0.37
Toe Cap Material
Composite
Style Family
Oxford Shoe
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products