This item is Discontinued.

Florsheim Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 8 EEE FS2400

This item is Discontinued.

Florsheim

Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 8 EEE (Discontinued)

Mfr # FS2400
Zoro # G5624534
UPC # 690774134300
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5624534
UPC #
690774134300
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
8
Heel Height
1/2 in
Width
EEE
Size (PRINT)
8

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Standards
ASTM F2413
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Ninety Degree Heel
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Footwear Shank Type
Plastic
Liner Material
Mesh, Nylon
Completely Non Metallic
No
Shank Material
Plastic
Footwear Sole Pattern
Siped
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Conductive
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
FS2400
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Static Dissipative
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
FS2400
Metatarsal Guard Style
None
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Liner Technology
Cambrelle(R)
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.