This item is Discontinued.

Florsheim FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 13, EEE, FE2440 FE2440

FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 13, EEE, FE2440 (Discontinued)

  • Mfr # FE2440
  • Zoro # G6309423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G6309423
UPC #
690774179349
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
EEE
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Size
13
Width
EEE
Overall Height
4 in
Size (PRINT)
13

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
FE2440
Series
FE2440
Waterproof
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Non Metallic Upper
Yes
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.37
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Non-Marking Sole
No
Insulated
No
Outsole Material
TPU
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Footwear Style
Oxford Shoe
Puncture Resistant Insole
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex(R)
Mark II Slip Test Results- Dairy Tile Dry
0.75
Ninety Degree Heel
No
Insole System
Removable F2A Dual Density PU Cushion Insert
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Midsole Material
Polyurethane
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Removable Insole
Yes
Closure Type
Lace-Up
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Construction
Direct Attached
Style Family
Oxford Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.