This item is Discontinued.

Florsheim FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 6, EEE, FE2440 FE2440

This item is Discontinued.

Florsheim

FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 6, EEE, FE2440 (Discontinued)

Mfr # FE2440
Zoro # G6309301
UPC # 690774179226
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G6309301
UPC #
690774179226
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
EEE
Height
4 in
Heel Height
1/2 in
Footwear Size
6
Width
EEE
Size (PRINT)
6
Overall Height
4 in

Details

Item
Oxford Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
FE2440
Series
FE2440
Waterproof
No
Wide Toe Cap
No
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Sole Pattern
Textured and Siped
Shank Material
Steel
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Construction Type
Direct Attached
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Insole System
Removable F2A Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Oil Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Outsole Material
TPU
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Non-Marking Sole
No
Liner Material
Tailex(R)
Footwear Shank Type
Plastic
Completely Non Metallic
No
Ninety Degree Heel
No
Footwear Style
Oxford Shoe
Midsole Material
Polyurethane
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Closure Type
Lace-Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Insole Material
Polyurethane
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.