This item is Discontinued.

Florsheim Men's, Composite Toe, Oxford Shoe, 7 1/2, D, Brown, FE2440 FE2440

Men's, Composite Toe, Oxford Shoe, 7 1/2, D, Brown, FE2440 (Discontinued)

  • Mfr # FE2440
  • Zoro # G6309195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G6309195
UPC #
690774179073
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
D
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Size
7 1/2
Width
D
Overall Height
4 in
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
FE2440
Waterproof
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Metatarsal Guard
Internal
Liner Material
Tailex(R)
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Conductive
No
Insole System
Removable F2A Dual Density PU Cushion Insert
Oil Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Shank Material
Steel
Midsole Material
Polyurethane
Footwear Construction Type
Direct Attached
Non-Marking Sole
No
Upper Material Description
Leather
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Shank Type
Plastic
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Outsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
250 Degrees F
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Closure Type
Lace-Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Upper Color
Brown
Series
FE2440
Non-Marking Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Maximum Heat Rating
250 Degrees F
Style Family
Oxford Shoe
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.