This item is Discontinued.

Florsheim Men's, Composite Toe, Oxford Shoe, 7, D, Brown, FE2440 FE2440

Men's, Composite Toe, Oxford Shoe, 7, D, Brown, FE2440 (Discontinued)

  • Mfr # FE2440
  • Zoro # G6309186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G6309186
UPC #
690774179066
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
D
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Size
7
Width
D
Overall Height
4 in
Size (PRINT)
7

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
FE2440
Waterproof
No
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insole System
Removable F2A Dual Density PU Cushion Insert
Footwear Shank Type
Plastic
Outsole Material
TPU
Max. Heat Rating
250 Degrees F
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Removable Insole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Steel
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Liner Material
Tailex(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non Metallic Upper
Yes
Footwear Style
Oxford Shoe
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily
0.37
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Closure Type
Lace-Up
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Series
FE2440
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Closure
Lace Up
Construction
Direct Attached
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
All-Leather Upper
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.