This item is Discontinued.

Florsheim FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 8, EEE, FE2440 FE2440

This item is Discontinued.

Florsheim

FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 8, EEE, FE2440 (Discontinued)

Mfr # FE2440
Zoro # G6309344
UPC # 690774179264
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G6309344
UPC #
690774179264
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
EEE
Height
4 in
Heel Height
1/2 in
Footwear Size
8
Width
EEE
Size (PRINT)
8
Overall Height
4 in

Details

Item
Oxford Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
FE2440
Series
FE2440
Waterproof
No
Removable Insole
Yes
Standards
ASTM F2413
Upper Material Description
Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured and Siped
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Insulated
No
Footwear Style
Oxford Shoe
Static Dissipative
No
Footwear Construction Type
Direct Attached
Max. Heat Rating
250 Degrees F
Outsole Material
TPU
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
No
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex(R)
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Insole System
Removable F2A Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Wet
0.59
Predominant Footwear Color
Brown
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Closure Type
Lace-Up
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
Internal
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.59
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.