This item is Discontinued.

Florsheim FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 9, D, FE2440 FE2440

This item is Discontinued.

Florsheim

FE2440, Men's 4 in Composite Toe Oxford Shoe, Brown, 9, D, FE2440 (Discontinued)

Mfr # FE2440
Zoro # G6309222
UPC # 690774179103
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G6309222
UPC #
690774179103
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
D
Height
4 in
Heel Height
1/2 in
Footwear Size
9
Width
D
Overall Height
4 in
Size (PRINT)
9

Details

Item
Oxford Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
FE2440
Series
FE2440
Waterproof
No
Non-Marking Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.75
Max. Heat Rating
250 Degrees F
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
TPU
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.37
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
Insulated
No
Liner Material
Tailex(R)
Insole System
Removable F2A Dual Density PU Cushion Insert
Standards
ASTM F2413
Footwear Sole Pattern
Textured and Siped
Upper Material
Leather
Closure Type
Lace-Up
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Construction
Direct Attached
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.