This item is Discontinued.

Florsheim FS2416, Men's Composite Toe Oxford Shoe, Black, 13 EEE, FS2416 FS2416

FS2416, Men's Composite Toe Oxford Shoe, Black, 13 EEE, FS2416 (Discontinued)

  • Mfr # FS2416
  • Zoro # G0184899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G0184899
UPC #
690774164130
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
13
Width
EEE
Size (PRINT)
13

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FS2416
Series
FS2416
Waterproof
No
Wide Toe Cap
No
Footwear Style
Oxford Shoe
Completely Non Metallic
Yes
Metatarsal Guard
No
Metatarsal System
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Removable Insole
Yes
Electrical Hazard Rated
No
Outsole Material
TPU
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Insole System
Removable F2 PU Cushion Insert
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Static Dissipative
Yes
Footwear Construction Type
Casual Cemented
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.37
Shank Material
Plastic
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.