This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 10.5 D FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 10.5 D (Discontinued)

  • Mfr # FS2416
  • Zoro # G5760754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5760754
UPC #
690774163904
Country of Origin
Multiple

Dimensions

Size
10.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
10 1/2
Width
D
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Footwear Sole Pattern
Siped
Conductive
No
Shank Material
Plastic
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Outsole Material
TPU
Style Number
FS2416
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
Removable F2 PU Cushion Insert
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.37
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Casual Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Static Dissipative
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Insole Material
Polyurethane
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Foot Force(R) F2A Footbed, Removable
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.