This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 10.5 EEE FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 10.5 EEE (Discontinued)

  • Mfr # FS2416
  • Zoro # G5789016
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5789016
UPC #
690774164109
Country of Origin
Multiple

Dimensions

Size
10.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
10 1/2
Width
EEE
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Casual Cemented
Standards
ASTM F2413
Removable Insole
Yes
Style Number
FS2416
Shank Material
Plastic
Wide Toe Cap
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.37
Static Dissipative
Yes
Insole System
Removable F2 PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Outsole Material
TPU
Ninety Degree Heel
No
Conductive
No
Footwear Closure Type
Lace Up
Max. Heat Rating
200 Degrees F
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Footwear Style
Oxford Shoe
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Insole Technology
Foot Force(R) F2A Footbed, Removable
Style Family
Oxford Shoe
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.