This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 10 D FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 10 D (Discontinued)

  • Mfr # FS2416
  • Zoro # G5519972
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5519972
UPC #
690774163898
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
10
Width
D
Size (PRINT)
10

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.37
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Sole Pattern
Siped
Standards
ASTM F2413
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Casual Cemented
Wide Toe Cap
No
Metatarsal Guard
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulated
No
Midsole Material
Polyurethane
Footwear Style
Oxford Shoe
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable F2 PU Cushion Insert
Outsole Material
TPU
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.75
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Style Number
FS2416
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Style Family
Oxford Shoe
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Liner Technology
Cambrelle(R)
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.37
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Foot Force(R) F2A Footbed, Removable
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.