This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 10 EEE FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 10 EEE (Discontinued)

  • Mfr # FS2416
  • Zoro # G5793934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5793934
UPC #
690774164093
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
10
Width
EEE
Size (PRINT)
10

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Insulated
No
Footwear Construction Type
Casual Cemented
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Style Number
FS2416
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Dry
0.75
Wide Toe Cap
No
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non-Marking Sole
No
Electrical Hazard Rated
No
Standards
ASTM F2413
Max. Heat Rating
200 Degrees F
Liner Material
Mesh, Nylon
Conductive
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Oxford Shoe
Chain Saw Cut Resistant
No
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Siped
Removable Insole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Insole System
Removable F2 PU Cushion Insert
Static Dissipative
Yes
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.37
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Insole Technology
Foot Force(R) F2A Footbed, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.