Shop FLORSHEIM

FS2430, Men's Oxford Shoe, 10, EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5592824


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5592824
UPC #
690774224544
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
EEE
Heel Height
1/2 in
Width
EEE
Size (PRINT)
10

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured and Siped
Metatarsal Guard
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Footwear Style
Oxford Shoe
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Outsole Material
TPU
Completely Non Metallic
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable F2A Dual Density PU
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.37
Midsole Material
Polyurethane
Footwear Shank Type
Plastic
Static Dissipative
Yes
Footwear Construction Type
Direct Attached
Chain Saw Cut Resistant
No
Insulated
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Upper Color
Black, Brown
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Insole Material
Polyurethane
Toe Cap Material
Composite
Liner Technology
Cambrelle(R)
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.