Shop FLORSHEIM

FS2430, Men's Oxford Shoe, Composite Toe D, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5626363


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5626363
UPC #
690774224353
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
D
Heel Height
1/2 in
Width
D
Size (PRINT)
11

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Max. Heat Rating
200 Degrees F
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured and Siped
Metatarsal Guard
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
TPU
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable F2A Dual Density PU
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.37
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Footwear Style
Oxford Shoe
Shank Material
Plastic
Conductive
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black, Brown
Metatarsal Guard Style
None
Maximum Heat Rating
200 Degrees F
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Insole Material
Polyurethane
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.