This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 11 EEE FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 11 EEE (Discontinued)

  • Mfr # FS2416
  • Zoro # G5572497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5572497
UPC #
690774164116
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
11
Width
EEE
Size (PRINT)
11

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FS2416
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Shank Type
Plastic
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
TPU
Footwear Construction Type
Casual Cemented
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Footwear Sole Pattern
Siped
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.37
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable F2 PU Cushion Insert
Shank Material
Plastic
Footwear Style
Oxford Shoe
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Static Dissipative
Yes
Conductive
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
Polyurethane
Insole Technology
Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Style Family
Oxford Shoe
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.