This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 12 D FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 12 D (Discontinued)

  • Mfr # FS2416
  • Zoro # G5737961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5737961
UPC #
690774163928
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
12
Width
D
Size (PRINT)
12

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Electrical Hazard Rated
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Insulated
No
Footwear Construction Type
Casual Cemented
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Outsole Material
TPU
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Wet
0.59
Liner Material
Mesh, Nylon
Footwear Shank Type
Plastic
Insole System
Removable F2 PU Cushion Insert
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Conductive
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Non-Marking Sole
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Shank Material
Plastic
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Style
Oxford Shoe
Style Number
FS2416
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
All-Leather Upper
Yes
Insole Technology
Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Style Family
Oxford Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Liner Technology
Cambrelle(R)
Insole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.59
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.