This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 12 EEE FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 12 EEE (Discontinued)

  • Mfr # FS2416
  • Zoro # G5839102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5839102
UPC #
690774164123
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
12
Width
EEE
Size (PRINT)
12

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Outsole Material
TPU
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
FS2416
Conductive
No
Midsole Material
Polyurethane
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Siped
Insole System
Removable F2 PU Cushion Insert
Footwear Style
Oxford Shoe
Non-Marking Sole
No
Removable Insole
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.37
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Casual Cemented
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Insole Technology
Foot Force(R) F2A Footbed, Removable
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.