Shop FLORSHEIM

FS2430, Men's Oxford Shoe, Composite Toe D, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5656287


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5656287
UPC #
690774224261
Country of Origin
Multiple

Dimensions

Size
6.5
Footwear Width
D
Heel Height
1/2 in
Width
D
Size (PRINT)
6 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Footwear Sole Pattern
Textured and Siped
Insole System
Removable F2A Dual Density PU
Metatarsal Guard
No
Non-Marking Sole
No
Footwear Style
Oxford Shoe
Chain Saw Cut Resistant
No
Conductive
No
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Outsole Material
TPU
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Construction Type
Direct Attached
Shank Material
Plastic
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Insulated
No
Removable Insole
Yes
Wide Toe Cap
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Upper Color
Black, Brown
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.82
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Construction
Direct Attached
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.