Shop FLORSHEIM

FS2430, Men's Oxford Shoe, Composite Toe D, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5718781


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5718781
UPC #
690774224254
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
D
Heel Height
1/2 in
Width
D
Size (PRINT)
6

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Liner Material
Mesh, Nylon
Electrical Hazard Rated
No
Upper Material Description
Leather
Wide Toe Cap
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Outsole Material
TPU
Footwear Sole Pattern
Textured and Siped
Removable Insole
Yes
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Footwear Style
Oxford Shoe
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Construction Type
Direct Attached
Standards
ASTM F2413
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non Metallic Upper
Yes
Insole System
Removable F2A Dual Density PU
Conductive
No
Predominant Footwear Color
Brown
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black, Brown
Closure
Lace Up
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.37
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.