Shop FLORSHEIM

FS2430, Men's Oxford Shoe, Composite Toe EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5661153


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5661153
UPC #
690774224469
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
EEE
Heel Height
1/2 in
Width
EEE
Size (PRINT)
6

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Insulated
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
200 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
TPU
Footwear Style
Oxford Shoe
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Static Dissipative
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Conductive
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Shank Material
Plastic
Ninety Degree Heel
No
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Insole System
Removable F2A Dual Density PU
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily
0.37
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black, Brown
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Heel Definition
Flat Heel
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Construction
Direct Attached
Style Family
Oxford Shoe
Closure
Lace Up
Liner Technology
Cambrelle(R)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.