Zoro Homepage
This item is Discontinued.
Florsheim Oxford Shoes, Composite, Mn, 6EEE, PR FS2700-6EEE

Oxford Shoes, Composite, Mn, 6EEE, PR (Discontinued)

  • Mfr # FS2700-6EEE
  • Zoro # G5817804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2700-6EEE
Zoro #
G5817804
UPC #
690774064522
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
EEE
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Tie
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.36
Insole System
F2X PU Cushion Insert
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Conductive
No
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
242700
Chemical Resisting Sole
Yes
Standards
F2413-11
Upper Boot Material
All Leather
Removable Insole
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Ninety Degree Heel
No
Static Dissipative
Yes
Metatarsal Guard
No
Footwear Construction Type
Direct Attached
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
Liner Material
DriMax(R)
Item
Oxford Shoes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Predominant Footwear Color
Brown
Upper Material Description
Leather
Wide Toe Cap
Yes
Upper Material
Leather
Resists
Oils, Slips

Description

Oxford Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 242700, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.