This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, 8.5 D, Leather, Black FS2416

This item is Discontinued.

Florsheim

FS2416, Men's Oxford Shoe, 8.5 D, Leather, Black (Discontinued)

Mfr # FS2416
Zoro # G5550833
UPC # 690774163867
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5550833
UPC #
690774163867
Country of Origin
Multiple

Dimensions

Size
8.5
Footwear Width
D
Heel Height
1/2 in
Footwear Size
8 1/2
Width
D
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Color
Black
Toe Type
Safety-Toe
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Removable Insole
Yes
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Casual Cemented
Style Number
FS2416
Insole System
Removable F2 PU Cushion Insert
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Oxford Shoe
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Max. Heat Rating
200 Degrees F
Insulated
No
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Metatarsal Guard
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Static Dissipative
Yes
Ninety Degree Heel
No
Outsole Material
TPU
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Non-Marking Sole
No
Conductive
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Liner Technology
Cambrelle(R)
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.