Shop FLORSHEIM

FS2430, Men's Oxford Shoe, 8, D, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5816745


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5816745
UPC #
690774224292
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
D
Heel Height
1/2 in
Width
D
Size (PRINT)
8

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
Footwear Style
Oxford Shoe
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Metatarsal Guard
No
Removable Insole
Yes
Insulated
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.37
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Non-Marking Sole
No
Conductive
No
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Outsole Material
TPU
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insole System
Removable F2A Dual Density PU
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black, Brown
Slip Resistant
Yes
Heat Resistant
No
Heel Definition
Flat Heel
Liner Technology
Cambrelle(R)
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Direct Attached
Style Family
Oxford Shoe
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.