Shop FLORSHEIM

FS2430, Men's Oxford Shoe, Composite Toe EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5778482


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5778482
UPC #
690774224506
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
EEE
Heel Height
1/2 in
Width
EEE
Size (PRINT)
8

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.37
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Style
Oxford Shoe
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Outsole Material
TPU
Shank Material
Plastic
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Brown
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Metal Chip Resisting Sole
No
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Insole System
Removable F2A Dual Density PU
Conductive
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Insulated
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black, Brown
Slip Resistant
Yes
Heat Resistant
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.37
Style Family
Oxford Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.