This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 9.5 D FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 9.5 D (Discontinued)

  • Mfr # FS2416
  • Zoro # G5720452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5720452
UPC #
690774163881
Country of Origin
Multiple

Dimensions

Size
9.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Width
D
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Outsole Material
TPU
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Footwear Construction Type
Casual Cemented
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insole System
Removable F2 PU Cushion Insert
Conductive
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Style Number
FS2416
Insulated
No
Standards
ASTM F2413
Upper Boot Material
All Leather
Ninety Degree Heel
No
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Oxford Shoe
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Wide Toe Cap
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Shank Material
Plastic
Completely Non Metallic
Yes
Metatarsal Guard
No
Predominant Footwear Color
Black
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Cap Material
Composite
Style Family
Oxford Shoe
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Liner Technology
Cambrelle(R)
Insole Technology
Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.