Shop FLORSHEIM

FS2430, Men's Oxford Shoe, Composite Toe D, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5695925


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5695925
UPC #
690774224322
Country of Origin
Multiple

Dimensions

Size
9.5
Footwear Width
D
Heel Height
1/2 in
Width
D
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Footwear Style
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Metatarsal Guard
No
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Footwear Sole Pattern
Textured and Siped
Conductive
No
Max. Heat Rating
200 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Insole System
Removable F2A Dual Density PU
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Midsole Material
Polyurethane
Shank Material
Plastic
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
CSA Footwear Standard
Not Specified
Outsole Material
TPU
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Liner Technology
Cambrelle(R)
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.37
Insole Material
Polyurethane
Style Family
Oxford Shoe
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.