This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 9.5 EEE FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 9.5 EEE (Discontinued)

  • Mfr # FS2416
  • Zoro # G5802964
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5802964
UPC #
690774164086
Country of Origin
Multiple

Dimensions

Size
9.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Width
EEE
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.37
Max. Heat Rating
200 Degrees F
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Footwear Style
Oxford Shoe
Standards
ASTM F2413
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Casual Cemented
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FS2416
Electrical Hazard Rated
No
Upper Material Description
Leather
Insulated
No
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Wide Toe Cap
No
Insole System
Removable F2 PU Cushion Insert
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chemical Resisting Sole
Yes
Conductive
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Insole Technology
Foot Force(R) F2A Footbed, Removable
Construction
Cemented
Insole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.