Shop FLORSHEIM

FS2430, Men's Oxford Shoe, Composite Toe EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5543011


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5543011
UPC #
690774224537
Country of Origin
Multiple

Dimensions

Size
9.5
Footwear Width
EEE
Heel Height
1/2 in
Width
EEE
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Style
Oxford Shoe
Footwear Shank Type
Plastic
Static Dissipative
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Electrical Hazard Rated
No
Insulated
No
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.37
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Non Metallic Upper
Yes
Footwear Sole Pattern
Textured and Siped
Outsole Material
TPU
Wide Toe Cap
No
Footwear Construction Type
Direct Attached
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Insole System
Removable F2A Dual Density PU
Predominant Footwear Color
Brown
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Max. Heat Rating
200 Degrees F
Midsole Material
Polyurethane
Removable Insole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black, Brown
Non-Marking Upper
Yes
All-Leather Upper
Yes
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Closure
Lace Up
Liner Technology
Cambrelle(R)
Style Family
Oxford Shoe
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.